Elliptical, 26 Levels

  • Mfr # CV-S24E

  • Zoro # G2182750


product price:  $7,359.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Length
80 in
Width
25 in
Height
65 in
Resistance
26 Levels
Maximum User Weight
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CV-S24E
Zoro #
G2182750
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
80 in
Width
25 in
Height
65 in
Overall Width
25 in
Overall Length
80 in
Overall Height
65 in

Details

Resistance
26 Levels
Item
Elliptical Trainer
Maximum User Weight
400 lb
Includes
Accessory Tray, Cup Holder, Over Size Non Skid Food Pedal, Reading Rack, Standard Transport Wheels
Features
(16) Programs, iPod Compatible, USB Charger
Drive System
Resistance Hybrid Control
Programmable
Yes
Product Type
Elliptical Trainer
Number of Resistance Settings
26
Includes Heart Monitor
Yes

Description

Elliptical Trainer, Product Type Elliptical Trainer, Overall Length 80 in, Overall Width 25 in, Overall Height 65 in, Number of Resistance Settings 26, Maximum User Weight 400 lb, Drive System Resistance Hybrid Control, Programmable Yes, Features (16) Programs, iPod Compatible, USB Charger, Includes Heart Monitor Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.