1/4" Drive Locking Extension 6"

  • Mfr # J4761L

  • Zoro # G2183045


product price:  $30.15
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Features
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4761L
Zoro #
G2183045
UPC #
662679142100
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
6 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Locking Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Features
Locking
Standards
ASME B107.500
Number of Points
4
Output Drive Type
Male Square
Locking
Yes
Drive Type
Hand
SAE or Metric
SAE
Socket Extension Type
Standard
Input Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Insulated
No
Input Drive Gender
Female
Output Drive Shape
Square
Socket Extension Style
Standard
Includes Locking
Locking Included
Includes Insulation
Not Insulated

Description

One piece extension design
Provides positive socket retention
Use where accidental socket disengagement may be a concern or safety hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.