Ametek
Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd
Mfr # 117465-13
Zoro # G2183474
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Tangential Bypass
- Body Dia. 7.2 in
- Voltage 120V AC
- Blower Stages 2
- CFM @ 2-In. Orifice 100.9 cfm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1340mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1340)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- NUMATICS Inline 3/4In Npt Pneumatic Flow Control Valve (5FC3)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M819SS-024-D)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116119-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122165-00)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- AMETEK Vacuum Motor, Thru-Flow Motor/Blower, 120V (116455-00)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122178-18)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-85)
- Ametek Definite Purpose Motors