End Fastener Assy, for 5JA85, etc.
Mfr # 10FAC3755
Zoro # G2185355
product price:Â $1.89
/eaKey Features
Material
Steel
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
End Cap
Series
10 Series
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10FAC3755
Zoro #
G2185355
UPC #
-
Country of Origin
France
Dimensions
Fastener Thread Length
3/4 in
For Slot Width
17/64 in
For Profile Width/Height
5/32 in
Overall Length
3/4 in
Overall Height
3/4 in
Overall Width
1/4 in
Fastener Thread Size
1/4"-20
Details
Item
Standard End Fastener
Material
Steel
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
End Cap
Series
10 Series
Finish
Zinc-Plated
Fastener Mounting Type
Slide-In
Fastener Type
End Fastener
Color
Black
Number of Mounting Holes
1
Connector Type
End Fastener
For Profile Type
Single
Product Type
Standard End Fastener
System of Measurement
Inch
Description
Standard End Fastener, Black, Zinc-Plated, Number of Mounting Holes 1, Overall Height 3/4 in, Slide-In, 19/64 in, End Fastener, Overall Length 3/4 in, Overall Width 1/4 in, Fastener Thread Length 3/4 in, Steel, Fastener Thread Size 1/4 In.-20, Inside Corner Bracket Style Not Applicable, 10 Series, System of Measurement Inch, For Profile Width/Height 5/32 in, End Fastener, For Profile Type Single, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.