This item is Discontinued.

Comark Dial Pocket Thermometer, 4 In. L T220A/Boxed

Dial Pocket Thermometer, 4 In. L (Discontinued)

  • Mfr # T220A/Boxed
  • Zoro # G2185827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T220A/Boxed
Zoro #
G2185827
UPC #
095969561167
Country of Origin
China

Dimensions

Stem Length
4 in
Manufacturers Warranty Length
1 yr
Dial Size
1 in

Details

Item
Dial Pocket Thermometer
Temp. Range (F)
0 to 220 Degrees F
Accuracy
+/-2 Degrees F
Case Material
Stainless Steel
Standards
NSF Certified
Lens Material
Plastic
Degree Divisions
2 Degrees
Stem Material
Stainless Steel
Includes
Pocket Clip
Features
Recalibration Nut

Description

Dial Pocket Thermometer, Stem Length 4 in, Accuracy +/-2 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.