Mechanical Lug, 6 AWG Max, 1 Conductor, 1 Hole, 13/64 in Stud, Copper

  • Mfr # BTC0614

  • Zoro # G2185915


product price:  $3.99
/ea

Key Features

No. of Conductors
1
Min. Conductor Size
14 AWG Solid
Max. Conductor Size
6 AWG Stranded
Number of Holes
1
Stud Size
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTC0614
Zoro #
G2185915
UPC #
783786611317
Country of Origin
Multiple

Dimensions

Min. Conductor Size
14 AWG Solid
Max. Conductor Size
6 AWG Stranded
Stud Size
13/64 in
Length
1.09 in
Width
0.38 in
Length (Straight Wireway)
1.09 in
Overall Width
0.38 in
Tongue Length
0.53 in
Hole Diameter
0.2 in
Tongue Thickness
0.08 in
For Stranded Copper Wire Size - Minimum
14 AWG
Tongue Width
0.38 in
Overall Depth
11/16 in
For Stud Size
13/64 in
Tongue Offset Height
0.28 in
Overall Length
1.09 in
For Stranded Copper Wire Size - Maximum
6 AWG
For Maximum Wire Size
6 AWG
For Minimum Wire Size
14 AWG

Details

Item
Mechanical Lug
No. of Conductors
1
Number of Holes
1
Material
Electrolytic Copper
Head Style
Slotted
No. of Holes
1
Screw Material
Steel
Standards
UL Listed, UL486A/B
Body Material
Copper
Special Features
Notched V-Bottom Collar, Uniquely Designed Pressure Bar
Number of Terminations
1
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
1,000 V
For Conductor Material
Copper
Number of Conductors
1
Screw Finish
Zinc Plated
Product Type
Copper Connectors
Product Name
ELEC CONNECTOR <1000V
Special Functions
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.
Standard
UL E9809
Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.; Made of electrolytic seamless copper. Screws are zinc-plated steel.
Connector Type
Offset Tang

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size 13/64 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.53 in, Tongue Width 0.38 in, Tongue Thickness 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.