External-E E-Clip, Stainless Steel, Plain Finish, 100 PK

  • Mfr # E-9SS

  • Zoro # G2186405


product price:  $7.89
/pk 100, $0.08/ea

Key Features

Type
External-E
Fits Groove Diameter
0.074"
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E-9SS
Zoro #
G2186405
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
3/32 in
Fits Groove Diameter
0.074"
Thickness
0.015 in
Free Inside Diameter
0.073"
Free Outside Diameter
0.187"
Clearance Dia. Free O.D.
0.187 in
Fits Groove Width
0.02 in
Fits Groove Depth
0.01 in
Groove Width Tolerance
+0.002/-0.000 in
Clearance Dia. (Released)
0.2 in
Clearance Diameter
0.15 in
Groove Diameter Tolerance
+0.002/-0.000 in
For Shaft Dia.
3/32 in

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ASME
Thickness Tolerance
+/-0.002 in
Tensile Strength (PSI)
100,000 psi
Rockwell Hardness
RC44-51
Standards
REACH Compliant, RoHS Compliant
Material Quality Standards
ASME
Location Style
External
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Standard
Free I.D.
0.073 in
Free O.D.
0.187 in

Description

E Style Retaining Ring,0.015 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.074 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.01 in, Free Inside Diameter 0.073 in, Free Outside Diameter 0.187 in, Clearance Diameter 0.15 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 100,000 psi, Ring Type E-Style Retaining Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.