This item is Discontinued.

Carhartt Crewneck Long Sleeve Shirt, 2XL Tall K207 BLK TLL XXL

Crewneck Long Sleeve Shirt, 2XL Tall (Discontinued)

  • Mfr # K207 BLK TLL XXL
  • Zoro # G2186791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K207 BLK TLL XXL
Zoro #
G2186791
UPC #
035481493980
Country of Origin
Unknown

Dimensions

Size
2XL Tall
Fits Chest Size
50" to 52"

Details

Item
Crewneck Long Sleeve Shirt
Color
Black
Material
100% Polyester

Description

Crewneck Long Sleeve Shirt, Material 100 Percent Polyester, Number of Outside Pockets 2, Color Black, Size 2XL Tall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.