Face Shield Visor, Clear Visor, Polycarbonate, Uncoated Lens, Clear

  • Mfr # 2AUB6

  • Zoro # G2186886


product price:  $10.19
/ea

Key Features

Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AUB6
Zoro #
G2186886
UPC #
190735058084
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.040"
Visor Width
15 1/2 in
Visor Height
8"
Length
15-1/2"

Details

Item
Face Shield Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
2AAV4 Headgear
Dielectric Protection
No
Standards
ANSI Z87.1-2010
Features
Impact Resistance
Includes
Visor
Application
Agriculture, Cutting, Grinding, Mining
Metal Detectable
No
Photochromatic Visor
No
Maximum Operating Temperature
131 Degrees F
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Fog Visor Coating
No
Provides UV Protection
Yes
Includes Anti-Static Visor Coating
No
Compatible with Brand
Universal
Compatible with Series
Condor
Reusability
Reusable
Includes No Visor Coatings
Yes
Minimum Operating Temperature
23 Degrees F
Photochromatic Lens
No
Ultra-Violet Scale Protection Designation
U6
Compatible with Manufacturer Model Number
B1/B7/D1/DQ7
Visible Light Scale Protection
L1.3
Lens/Visor Features
Reusable, UV Protection
Compatible Manufacturer Model Number
B1/B7/D1/DQ7
Compatible with Manufacturer Model No.
B1/B7/D1/DQ7
Compatible Pump Manufacturer Part Number
B1/B7/D1/DQ7
For Use with Mfr Model Number
B1/B7/D1/DQ7
Compatible Manufacturer Part Number
B1/B7/D1/DQ7
Compatible with Mfr. Model No.
B1/B7/D1/DQ7
Compatible Mfr. Model Number
B1/B7/D1/DQ7

Description

Face Shield Visor, Application Agriculture, Cutting, Grinding, Mining, Compatible with Brand Universal, Compatible Grainger Part Number 2AAV4, Compatible with Manufacturer Model Number B1/B7/D1/DQ7, Compatible with Series Condor, Dielectric Protection No, Features High-impact Extrution Polycarbonate, Wild Screen, For Use With 2AAV4, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.