Gate Valve, Class 150, 1 In., Bronze

  • Mfr # 1140 1

  • Zoro # G2187026


product price:  $85.97
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
Bronze
Top of Handle to Inlet Center
5 in
Handle Material
Malleable Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1140 1
Zoro #
G2187026
UPC #
697988580084
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet to Outlet Length
2 9/16 in
Pipe Size - Valves
1"
Overall Length
2.56 in
Nominal Valve Size
1 in
Handle Diameter
2.75 in
Handle Height
5 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Top of Handle to Inlet Center
5 in
Handle Material
Malleable Iron
Bonnet Style
Screw-In
Standards
MSS SP-80
Body Material - Valves
Bronze
Wedge Material
Bronze
Valve Stem Type
Non-Rising
Max. Water Pressure - CWP
300 psi
Max. Working Steam Pressure - WSP
150 psi
Handle Type
Wheel
Stem Material
Bronze
Valve Max. Fluid Temp.
365 Degrees F
Valve Class
Class 150
Max. Cold Working Pressure - CWP
300 psi
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Bonnet Material
Bronze
Coefficient of Volume (Cv)
54
Operating Temperature - Maximum
365 Degrees F
Wedge Style
Solid
Maximum Pressure - Steam
150 psi
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Maximum Pressure - Operating
300 psi
Connection Type - Side 1
NPT
For Media
Gas, Oil, Water
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.