Sports Drink Mix, Lemon-Lime Flavor, PK32

  • Mfr # 10124807

  • Zoro # G2188451


product price:  $123.99
/pk 32, $3.87/ea
Free Shipping & Returns

Key Features

Flavor
Lemon-Lime
Thirst Quencher Package Size
23.48 oz
Yield Per Unit
2.5 gal
Color
Green
Yield per Unit
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10124807
Zoro #
G2188451
UPC #
-
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
23.48 oz
Container Size
23.5 oz

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Lemon-Lime
Yield Per Unit
2.5 gal
Color
Green
Yield per Unit
2.5 gal
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
Packaging
Bulk
Drink Form
Powder Concentrate
Electrolyte Type
Maintenance
Includes All Natural Ingredients
All Natural Ingredients Not Included

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Lemon-Lime, Yield per Unit 2.5 gal, Regular, Thirst Quencher Package Size 23.48 oz, Package Quantity 32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.