Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05024314002
Zoro #
G2190666
UPC #
-
Country of Origin
Czechia
Dimensions
Arm Length
5-3/16"
Handle Length
1-1/16"
Tip Size
T40
Handle-Length
1-1/16"
Arm-Length
5-3/16"
Details
Blade Material
Alloy steel
Finish
Zinc Phosphate
Handle Material
Plastic
Handle Type
Ergonomic
SAE or Metric
SAE, Metric
Shape
L
Working Angle
25 Degrees
Item
Ball End Torx Key
Meets/Exceeds
DIN 3126-C 6.3
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Green
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Ball End Torx Key, Shape L, Tip Size T40, Arm Length 5-3/16 In., Handle Length 1-1/16 In., Blade Material Alloy Steel, Finish Zinc Phosphate, Standard Tool (Accessory Needed for Tethering), Handle Type Ergonomic, Handle Color Green, Handle Material Plastic, Working Angle 25 Degrees , Meets/Exceeds DIN 3126-C 6.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.