Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER005SD-15

  • Zoro # G2191472


product price:  $4,853.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER005SD-15
Zoro #
G2191472
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
8 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
7 1/2 in
Housing Length
22 5/16 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Body Depth
7 1/2 in
Body Width
8 19/32 in
Lifting Hook Opening Width
1 3/32 in
Body Length
22 5/16 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
29/5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
1.2 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction
Classification
H4
Reeving
1
Control Cord
11 ft
Number of Speeds
2
Amps @ Low Volts
2.7 A
Lubrication
Oil Bath
Thermal Protection
Included
Item
Electric Chain Hoist
Control
110V Push Button Control Pendant
Brake
DC Current
Finish
Electrostatic Enamel
Trolley Configuration
Hook Mounted - No Trolley
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Minimum Lift Speed
5 fpm
Lifting Hook Material
Carbon Steel
Programmable
Programmable by VFD
Current at Min. Voltage
5.1 A
Overload Protection Included
Yes
Controls
Push Button Pendant
Includes Brake
Brake Included
Clutch Type
Friction Clutch
Maximum Lifting Capacity
1,000 lb
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Maximum Lift Speed
29 fpm
Body Material
Aluminum
Hoist IP Rating
IP55
Number of Reeves
1
Includes Clutch
Clutch Included
Brake Type
DC Current
Resistance Properties
Corrosion Resistant, Wear Resistant
Body Finish
Enamel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Motor Horsepower
1 1/4 hp
Current at Max. Voltage
2.7 A
Headroom
14 19/32 in
Number of Load Chains
1
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Starts and Stops per Hour
120, 240
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Chain Material
Alloy Steel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5 fpm, Maximum Lift Speed 29 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.