Two-Hole Compression Lug, 500 kcmil Max, 3/8 in Stud, Standard Barrel, Copper, Brown

  • Mfr # 54218

  • Zoro # G2194297


product price:  $44.99
/ea
Sold in multiples of 6 for $269.94

Key Features

Cable Size
500 kcmil
Connector Type
Standard Barrel
Width
1.61"
Material
Copper
Length
3.96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54218
Zoro #
G2194297
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
500 kcmil
Width
1.61"
Length
3.96"
Barrel Length
Short
Length (Straight Wireway)
3.96 in
Tongue Length
1.93 in
For Stud Size
3/8 in
Overall Length
3.96 in
Tongue Thickness
0.22 in
Barrel Size
Standard
Overall Width
1.61 in
For Wire Size
500 kcmil
Tongue Width
1.61 in
Barrel Outside Diameter
1.1 in
For Stranded Copper Wire Size - Maximum
500 kcmil

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Brown
Hole Center to End
0.375 in
Peep Hole
Yes
Item
Two-Hole Compression Lug
Die Code
87
Hole Center to Center
1 in
Tool Type
Compression
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Plate Material
Copper
Construction
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 500 kcmil Wire, 3/8 in Bolt Size, 1 in Hole Spacing, Tin Plated with Inspection Hole, Brown 87
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Maximum Voltage
35 kV AC
Tongue Angle
Straight
Inspection Hole
Yes
For Wire Type
Stranded
Termination Style
Crimp
Contact Finish
Tin
Special Features
High-Conductivity Construction
For Conductor Material
Copper
Color
Brown
Product Type
Standard Barrel
Voltage Rating
35 kV
Product Name
ELECTRICAL TERMINAL
Insulation
None
Number of mounting holes
2
Surface protection
Tinned
Connecting angle
180° (horizontal)
Insulated
No
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 2, Barrel Outside Diameter 1.1 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 500 kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.