Strapping Seal, 1-1/4 In., Open, PK500

  • Mfr # 3CTV8

  • Zoro # G2194622


product price:  $97.25
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Seal Type
Open
Size
1-1/4"
Material
Steel
Joint Type
Single, Double Notch
Length
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CTV8
Zoro #
G2194622
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/4"
Length
2-1/4"
Seal Outside Width
1 1/4 in
Seal Length
2 1/4 in
Seal Inside Width
1 1/4 in
Fits Strap Width
1 1/4 in
Seal Thickness
5/16 in

Details

Item
Strapping Seal
Seal Type
Open
Material
Steel
Joint Type
Single, Double Notch
Application
Mfr. No. SC125, DSP RW, 3CTU7
Strapping Seal Type
Open Seals
Quantity
500
Seal Application
High Tensile Seals
Seal Surface Type
Flat
Standards
ASTM D3953-15
Compatible Strapping
Steel Strapping

Description

Strapping Seal, Strapping Seal Type Open Seals, Seal Application High Tensile Seals, Fits Strap Width 1 1/4 in, Seal Length 2 1/4 in, Seal Surface Type Flat, Quantity 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.