This item is Discontinued.

Dwyer Instruments Ultrasonic Flow Detector, Adjust Medium SX3-C0

Ultrasonic Flow Detector, Adjust Medium (Discontinued)

  • Mfr # SX3-C0
  • Zoro # G2195216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SX3-C0
Zoro #
G2195216
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Pipe Size (In.)
1.97 to 11.81
Pipe Size (mm)
50 to 300

Details

Item
Ultrasonic Flow Detector
Type
Adjustable Medium Sensor
Flow Velocity Range (MPS)
0.00 to 10.00
For Use With
3PCN1 to 2PCR3
Flow Velocity Range (FPS)
0.00 to 32.80
Accuracy
2.00%
Material of Construction
Plastic Sensor Housing, 304 Stainless Steel Sensor Cover, Plastic Guide
Ambient Temp. Range
-4 to 140 F
Mounting Method
Clamp
Fluid Temp. Range (Deg. C)
Silicone Couplant -20 to 80, Silicone Free Couplant 0 to 60
Electrical Connections
Coaxial cable
Enclosure Rating
IP67
Includes
Chain and Springs
Fluid Temp. Range (Deg. F)
Silicone Couplant -4 to 176, Silicone Free Couplant 32 to 140

Description

Ultrasonic Flow Detector, Adjustable Medium Sensor, Flow Velocity Range 0 to 32.8 FPS, Flow Velocity Range 0 to 10 MPS, Pipe Size 1.97 to 11.81 In, Pipe Size 50 to 300 mm, Fluid Temp Range Silicone Couplant -4 to 176, Silicone Free Couplant 32 to 140 Deg F, Fluid Temp Range Silicone Couplant -20 to 80, Silicone Free Couplant 0 to 60 Deg C, Accuracy 2 %, Enclosure Rating IP67, Ambient Temp Range -4 to 140 F, Electrical Connections Coaxial cable, For Use With 3PCN1 to 2PCR3

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.