3/8" Comm. Grade Buna-N Rubber Roll, 36"x20 ft., Black, 50A

  • Mfr # BULK-RS-H50-992

  • Zoro # G2195256


product price:  $699.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H50-992
Zoro #
G2195256
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
20 ft
Thickness
3/8"
Width
36"
Length
20 ft.
Overall Width
36 in
Overall Thickness
0.375 in
Overall Length
20 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 507
Grade
Standard
Type
Commercial Grade
Application
Oil Resistant
Color
Black
Material
Buna-N
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Oil Resistance
Excellent
Shape
Roll
Density
1.5 g/cc
Thickness Tolerance
+/-0.035 in
Tensile Strength
1,000 psi
Compression Set
33 %
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Water Resistance
Good
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.