0.5 gpm Spray Head, Chrome

  • Mfr # SFP-46

  • Zoro # G2195356


product price:  $20.69
/ea

Key Features

Flow Rate
0.5 gpm
Fits Brand
Sloan
Finish
Chrome
Material
Metal, Plastic, Rubber
Type
Multi Stream Laminar Spray Head, Metric,Vandal Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-46
Zoro #
G2195356
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 GPF
Connection Size
M24

Details

Item
Outlet
Flow Rate
0.5 gpm
Fits Brand
Sloan
Finish
Chrome
Material
Metal, Plastic, Rubber
Type
Multi Stream Laminar Spray Head, Metric,Vandal Resistant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
For Use With
For Sloan Model EAF250, EAF275
Flow Rate (GPM)
0.5
For Use With Mfr. Model Number
EAF250, EAF275
Connection Type
Male
For Use With Grainger Item Number
5WHX0
Compatible Brand
Sloan
Compatible Manufacturer Part Number
EAF250, EAF275
Compatible Series
Sloan
Connection Gender
Male
Flow Type
Spray
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm

Description

Outlet, Flow Rate 1.5 gpm, Chrome Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.