Zoro Homepage
This item is Discontinued.
Speakman Wall Mount/Hand Held, Commercial Hand Shower, Polished Chrome VS-1001-ADA-PC

Wall Mount/Hand Held, Commercial Hand Shower, Polished Chrome (Discontinued)

  • Mfr # VS-1001-ADA-PC
  • Zoro # G2196442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-1001-ADA-PC
Zoro #
G2196442
UPC #
671252033377
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
60.0
Length
0.0
Connection Size
1/2 In. NPTM
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
3.13
Spout Height (In.)
0.0

Details

Includes
Bracket, Vacuum Breaker, Hose, Showerhead And Grab Bar
Item
Commercial Hand Shower
Features
50 Spray Channels
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Handheld
Standards
CSA B-125, ASME A112.18.1M
Max. Flow
2.5 GPM
Type
Wall Mount/Hand Held
Primary Material
Metal
Flow Rate (GPM)
2.5 GPM
Connection (In.)
1/2 (M)NPT
Color/Finish
White/Chrome
Material of Construction
Brass, Zinc, Stainless Steel, Plastic
Connection Type
Threaded Pipe
For Use With
Bnt Vs-82620 Brcket/flow Cntrl, Speakman Versatile VS-100-PC Chrome Hand-held Shower, Vacuum Breaker From Bnt, Chr, Speakman VS-152 Shower Hose, Speakman VS-153-ADA Slide Bar
Weight
3.6
Color
Chrome
Showerhead Type
Handheld
Faucet Operation
Manual
Number of Handles
0
Rough-in Valve Template Included
No
Type of Shower Arm
Fixed
Integral Stops
No
Number of Spray Patterns
1
Temperature Limit Control
No
Theme
Commercial
CEC Certified
No
Shower Head Shape
Round
Escutcheon Included
No
Shower Arm Included
Yes
Number of Jets
50
Pause Control
Yes
Drain Included
No
Assembly Required
No
Handles Included
No
Massage Feature
No
Self-Cleaning Nozzles
No
Flow Type
Spray
Diverter Included
No
Hose Included
Yes
Number of Showerheads
1
Spout Reach (In.)
0.0
Scald Guard Included
No
Installation Type
Shower Arm
Collection
Versatile
Vandal Resistant
No
Warranty
Limited Lifetime
Valve Included
No
Shower Head Function
Single Function

Description

ADA Plus Shower System, Handheld

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.