Goulds Water Technology
Cast Iron 1/2 HP Centrifugal Pump 115/230V
Mfr # 2BF10512
Zoro # G2197002
Free Shipping & Returns
$1,026.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/2 in NPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 208-230/460V 1BF40334
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 130 ft. Head 6BF1K9E0
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 158 ft. 1ST1G9A4
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 52 ft. 2BF82034
- GOULDS WATER TECHNOLOGY Centrifugal High Flow Pump, 1-1/2 HP 2BF81534
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V 2BF10534
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 270 ft. Max. Head 9BF1H9H0
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V 2BF50734
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 270 ft. Max. Head 9BF1J9E0
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 208-230/460V 2ZWR6
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump 125MC1G5G0
- Goulds Water Technology Straight Centrifugal High Flow Pumps