Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap, 18" W x 2000 ft. L, 60 ga, HWIV Style, Clear, Light Duty

  • Mfr # 36P081

  • Zoro # G2197049


product price: $3,339.99
/pk 192, $17.40/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Width
18"
Length
2000 ft.
Color
Clear
Gauge
60 ga
Material
LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36P081
Zoro #
G2197049
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Length
2000 ft.
Width - Stretch Wrap
18"
Length - Stretch Wrap
2000 ft.
Core Size
3 in dia
Overall Width
18 in
Overall Length
2,000 ft
Sheet Width
18 in
Sheet Length
2000 ft

Details

Item
Stretch Wrap
Color
Clear
Gauge
60 ga
Material
LLDPE
Rolls per Case
192 Rolls
Dispensing Type - Stretch Wrap
Hand Dispensed
Style
HWIV
Stretch Wrap Application
Light Duty
Includes - Hand Dispenser Type
Dispenser Not Included
Material - Stretch Wrap
LLDPE
Color - Stretch Wrap
Clear
Cling Type
1-Side
Type - Stretch Wrap
Standard
Grade
Cast
Gauge - Stretch Wrap
60
Stretch Wrap Style
Cast
Item - Stretch Wrap
Stretch Wrap
Sheets per Roll
Continuous Roll
Min. Temperature
32 Degrees F
Temperature Range
32 Degrees to 95 Degrees F
Max. Temperature
95 Degrees F
Microns
15 micron
Stretch Wrap Handle Type
No Handle
Stretch Wrap Film Grade
Hand Grade
Sheets Per Roll
Continuous Roll

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 18 in, Overall Length 2,000 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 2000 ft, Sheet Width 18 in, Sheets Per Roll Continuous Roll, Package Quantity 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.