Indstrl Strip Door, AntStatic, 12ftHx10ftW

  • Mfr # 999-00557

  • Zoro # G2197645


product price:  $1,014.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Number of Strips
15
Opening Height
12 ft
Opening Width
10 ft
Strip Material
PVC
Strip Length
12 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
999-00557
Zoro #
G2197645
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
12 ft
Opening Width
10 ft
Strip Length
12 1/4 ft
Strip Thickness
0.12 in
Strip Width
12 in
Compatible Frame Width
3 in
Overall Thickness
0.12 in

Details

Item
Strip Door
Number of Strips
15
Strip Material
PVC
Strip Texture
Smooth
% Overlap
67
Temp. Range
0 Degrees to 150 Degrees F
Strip Color
Clear
Mounting Hardware Material
Aluminum
Includes
Save-T Loc(R) Universal Mounting Hardware
Strip Type
Smooth
Color
Clear
Product Type
Strip Door
Overlap Percentage
67 %
Includes Mounting Hardware
Mounting Hardware Included
Duty Rating
Medium
Anti-Static
Anti-Static
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
Strip Mounting Type
Press-On
Use Location
Indoor, Outdoor
Texture
Smooth

Description

Strip Door, Smooth, Strip Width 12 in, Strip Length 12 1/4 ft, Opening Height 12 ft, Opening Width 10 ft, Clear, Number of Strips 15, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Aluminum, Includes Save-T Loc(R) Universal Mounting Hardware, Strip Application Anti Static

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.