This item is Discontinued.

Neptune IBC Mixer, 3/4 HP, 115/230V Single Phase HGL-5.0

IBC Mixer, 3/4 HP, 115/230V Single Phase (Discontinued)

  • Mfr # HGL-5.0
  • Zoro # G2198061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGL-5.0
Zoro #
G2198061
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length (In.)
Up to 41
Shaft Dia. (In.)
3/4

Details

Type
Bung Entering
Max. RPM
430
Mounting Brackets
Threads into Bung
Motor Type
TEFC Electric Motor
Propeller
Opens to 9 in Diameter When Mixer Is In Operation
HP
3/4
Item
IBC Mixer
Material
316 SS
Shaft Material
316 Stainless Steel
Motor
115 to 230V Single Phase
For Use With
275 to 550 Gallon IBC Containers

Description

IBC Mixer, Bung Entering, - Head, - Size, Length (In.) -, Max. RPM 430, Shaft Dia. (In.) 3/4, Shaft Length (In.) Up to 41, 3/4 HP, Motor 115 to 230V Single Phase, TEFC Electric Motor, Threads Into Bung Mounting Brackets, Opens to 9 In. Diameter When Mixer Is In Operation Propeller, - Finish, 316 Stainless Steel Shaft Material, For Use With 275 to 550 Gallon IBC Containers, 316 SS Material, -, Function -, -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.