Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLE7-9624S-3D

  • Zoro # G2198187


product price: $317.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLE7-9624S-3D
Zoro #
G2198187
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
Height
84"
Depth
24-5/8"
Width
96-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,250 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1250 lb.
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Includes
(3) Deck Levels, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Adjustability
Adjustable
Whole Unit Load Capacity
3,750 lb
Post Gauge
14 ga
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Beam Profile
Angle
Load Capacity per Shelf
1,250 lb
Shelf Adjustment Increments
1 1/2 in
Side Panel Style
Open
Shelf Gauge
14 ga
Includes Decking
Yes
Duty Rating
Heavy-Duty
Shelf Material
Steel
Frame Material
Steel
Shelving Configuration
Starter

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) Deck Levels, (4) Posts, Includes Decking Yes, 1,250 lb, Whole Unit Load Capacity 3,750 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.