Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-9624S-3D

  • Zoro # G2198248


original price:  $377.99 , new price: $358.99 , 5 percent off
new price:  $358.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZLC7-9624S-3D
Zoro #
G2198248
UPC #
-
Country of Origin
China

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
24 in
Height
84"
Depth
24-5/8"
Width
96-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,600 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
1600 lb.
Includes
(3) HD Deck Levels, (4) Posts
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Electro Coat
Shelf Configuration
Single Straight
Shelving Configuration
Starter
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Duty Rating
Heavy-Duty
Beam Profile
Channel
Shelf Gauge
14 ga
Adjustability
Adjustable
Shelf Material
Steel
Includes Decking
Yes
Side Panel Style
Open
Whole Unit Load Capacity
4,800 lb
Post Gauge
14 ga
Load Capacity per Shelf
1,600 lb

Description

Boltless Shelving, Channel, Overall Depth 24 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (3) HD Deck Levels, (4) Posts, Includes Decking Yes, 1,600 lb, Whole Unit Load Capacity 4,800 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.