Zoro Homepage
This item is Discontinued.
Ntn Radial Bearing, 0.75 In Bore, 2.04 In OD 205RRA

Radial Bearing, 0.75 In Bore, 2.04 In OD (Discontinued)

  • Mfr # 205RRA
  • Zoro # G2199547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205RRA
Zoro #
G2199547
UPC #
454735951707
Country of Origin
Japan

Dimensions

Bore Dia.
0.7510 in
Outside Dia.
2.0472 in
Width
0.8280 in
Outside Dia. Tolerance
+0/-0.0005 in

Details

Item
Radial Ball Bearing
Cage Material
Nylon
Bore Tolerance
+/-0.005 in
Max. RPM
6700
ABEC Tolerance
1
Lubrication
Shell Alvania #3
Seal Material
NBR
Bearing Material
Steel
Type
Agricultural

Description

Radial Ball Bearing, Cage Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.