Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins

  • Mfr # JC-137-3S-5295

  • Zoro # G2200110


product price:  $1,634.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC-137-3S-5295
Zoro #
G2200110
UPC #
714334020381
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(3) 15 in (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(3) 7 in, (6) 7 in, (64) 3 in, (64) 3 in
Bin Width
(3) 8 in, (6) 16 in, (64) 4 in, (64) 4 in
Height of Cabinet
78 in
Leg Height
6 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Shelf Width
47 3/4 in
Bin HxWxD
(3) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in
Shelf WxD
47 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
137
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Bin Color
Blue
Door Type
Flush
Bins per Cabinet
9
Mobile/Stationary
Stationary
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Cabinet Shelf Capacity
700 lb
Material
Steel
Total Number of Drawers
0
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Total Number of Shelves
3
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Louvered Panel/Shelving
Finish
Powder Coated
Cabinet Handle Style
Swing
Gauge
14
Bin Cabinet Door Style
Louvered Panel
Material - Cabinets
Steel
Total Number of Door Bins
128
Number of Cabinet Shelves
3
Cabinet Type
Industrial
Bins per Door
128
Method of Construction
Welded
Locking Points
3 Points
Lock Type
3 pt. Keyed
Total Number of Bins
137
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Heavy Duty
Cabinet Color
Gray
Base Type
Legs
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Shelf Adjustment Increments
4 in
Bin Louvered Panel Location
Door
Frame Assembled
Assembled
Cabinet Material
Steel
Number of Door Bins
128
Load Capacity per Shelf
750 lb
Number of Cabinet Bins
9
Shelf Adjustability
(3) Adjustable
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (3) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 137, Number of Cabinet Bins 9, Number of Door Bins 128, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.