Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins

  • Mfr # DC-BDLP-132-5295

  • Zoro # G2200451


product price: $1,646.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-BDLP-132-5295
Zoro #
G2200451
UPC #
714334019309
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (18) 11 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 7 in, (18) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (18) 6 in, (48) 4 in, (48) 4 in, (6) 16 in
Width of Cabinet
36 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
72 in
Depth of Cabinet
24 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
132
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Material - Cabinets
Steel
Bin Color
Blue
Bin Cabinet Style
Louvered Panel
Cabinet Type
Industrial
Total Number of Drawers
0
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Cabinet Handle Style
Swing
Bins per Cabinet
36
Total Number of Bins
132
Locking Cabinet
Yes
Total Number of Door Bins
96
Method of Construction
Welded
Cabinet Locking Mechanism
Keyed
Door Type
Deep Box
Cabinet Strength Rating
Heavy Duty
Assembled/Unassembled
Assembled
Bins per Door
96
Finish - Cabinets
Powder Coated
Bin Material
Polypropylene
Finish
Powder Coated
Material
Steel
Lock Type
3 pt. Keyed
Number of Cabinet Shelves
0
Gauge
14
Total Number of Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Door Style
Deep/Louvered Panel
Mobile/Stationary
Stationary
Includes
Keys
Cabinet Color
Gray
Frame Assembled
Assembled
Bin Louvered Panel Location
Door
Includes Keys
Yes
Cabinet Storage Components
Bins
Base Type
Frame
Number of Door Bins
96
Mobility
Stationary
Number of Cabinet Bins
36
Cabinet Material
Steel
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 132, Number of Cabinet Bins 36, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.