This item is Discontinued.

Myers Wheel Wt, AW, Ctd, 2.00 oz, Zinc, PK25 AW200Z

Wheel Wt, AW, Ctd, 2.00 oz, Zinc, PK25 (Discontinued)

  • Mfr # AW200Z
  • Zoro # G2200484
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AW200Z
Zoro #
G2200484
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3

Details

Item
Clip-On Wheel Weight
Material
Zinc
Weight
2 oz
Type
AW Type, Coated
For Use On
Passenger Car
Number of Pieces
25 Per Box
Special Features
Clip-on

Description

Clip-On Wheel Weight, Material Zinc, Weight 2 oz, Number of Pieces 25 Per Box, Special Features Clip-on, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.