Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins

  • Mfr # 3501-BDLP-102-3S-5295

  • Zoro # G2200576


product price: $1,509.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Extra-Heavy Duty
Number of Bins
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-BDLP-102-3S-5295
Zoro #
G2200576
UPC #
714334018128
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(48) 4 in, (48) 4 in, (6) 16 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Width of Cabinet
36 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Large Cabinet Bin H x W x D
16" x 15" x 7"
Bin HxWxD
(48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in
Shelf Depth
16 3/8 in
Panel Material Thickness
14 ga
Shelf WxD
35 3/4 in x 16 3/8 in
Shelf Width
35 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
102
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Total Number of Shelves
3
Bins per Cabinet
6
Total Number of Drawers
0
Material - Cabinets
Steel
Bin Cabinet Door Style
Louvered Panel
Item - Bin Cabinets
Bin Cabinet
Total Number of Door Bins
96
Wall Mounted/Stand Alone
Stand Alone
Method of Construction
Welded
Total Number of Bins
102
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Louvered Panel/Shelving
Bin Color
Blue
Assembled/Unassembled
Assembled
Bin Material
Polypropylene
Number of Door Shelves
0
Locking Points
3 Points
Number of Cabinet Shelves
3
Finish
Powder Coated
Lock Type
3 pt. Keyed
Cabinet Shelf Capacity
1,250 lb
Cabinet Type
Industrial
Door Type
Flush
Bins per Door
96
Cabinet Handle Style
Swing
Material
Steel
Cabinet Locking Mechanism
Keyed
Gauge
14
Cabinet Strength Rating
Heavy Duty
Cabinet Color
Gray
Shelf Adjustment Increments
4 in
Shelf Adjustability
(3) Adjustable
Number of Cabinet Bins
6
Base Type
Frame
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Shelves
Frame Assembled
Assembled
Cabinet Material
Steel
Bin Louvered Panel Location
Door
Load Capacity per Shelf
1,250 lb
Mobility
Stationary
Number of Door Bins
96

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.