Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB121008H4
Zoro #
G2201385
UPC #
639889832879
Country of Origin
Unknown
Dimensions
Depth
7.90 in
Usable Opening Depth
7.38 in
Width
9.80 in
Height
11.80 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Standards
UL Listed, cUL
Material
304 Stainless Steel
Metal Gauge
16
Interior Panel
5AAK3
Basic Material
Metallic
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Knockouts / No Knockouts
No Knockouts
Gasket
Polyurethane
Includes
Accessory Hardware Bag
NEMA Rating
3R, 4X, 12
Series
JB
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 7.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 11.80 in, Includes Accessory Hardware Bag, Interior Panel 5AAK3, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 7.38 in, Width 9.80 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.