Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114908
Zoro #
G2202794
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
6 ft x 1 3/4 in
Details
Item
Glow-in-the-Dark Handrail Cover
Color
Black
Material
polycarbonate
Installation
Snap Fit or Permanent with Adhesive
Standards
International Building Code and Fire Code, National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
Shape
Round
Description
Glow-in-the-Dark Handrail Cover, Round, Black, Dimensions 6 ft x 1 3/4 in, Material Polycarbonate, Installation Snap Fit or Permanent with Adhesive, Standards International Building Code and Fire Code, National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.