Zoro Homepage
This item is Discontinued.
Omron Emergency Stop, 2NC/1NO, Nema 6 ER6019-021SN

Emergency Stop, 2NC/1NO, Nema 6 (Discontinued)

  • Mfr # ER6019-021SN
  • Zoro # G2203065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER6019-021SN
Zoro #
G2203065
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Depth
3.35
Width
2.72
Length
7.72
Length (Straight Wireway)
7.72

Details

Item
Emergency Cable Pull Switch
Mounting Style
Multi Position
Contact Form
1NO/2NC
Reset
Push Button
Max. Cable Span
246 ft
Operating Force
28 lb
NEMA Rating
6
Indicator
No Indicator
Includes
M5 x 4 Mounting Hardware
Standards
CE, cUL, UL Listed
Min. Current
5 mA @ 5V DC
Case Material
Die Cast Alloy
IP Rating
IP66
Wiring Entry
(3) 1/2 in NPT
NEMA Enclosure Rating
6

Description

Emergency Cable Pull Switch, Mounting Style Multi Position, Contact Form 1NO/2NC, Push Button Reset, Max. Cable Span 246 ft, Operating Force 28 lb, NEMA Rating 6, Indicator No Indicator, Length 7.72, Width 2.72, Depth 3.35, Min. Current 5 mA @ 5V DC, Case Material Die Cast Alloy, Wiring Entry (3) 1/2 in NPT, IP Rating IP66, Standards CE, cUL, UL Listed, Includes M5 x 4 Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.