Glove Bag, Canvas, 20 3/4 in Length, Beige

  • Mfr # 5T101

  • Zoro # G2204097


product price:  $23.49
/ea

Key Features

Color
Beige
Glove Materials
Canvas
Length
20 3/4 in
Includes
Belt Clip
Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5T101
Zoro #
G2204097
UPC #
190735105382
Country of Origin
Multiple

Dimensions

Length
20 3/4 in

Details

Item
Glove Bag
Color
Beige
Glove Materials
Canvas
Includes
Belt Clip
Material
Canvas
For Number of Gloves
1 Pair

Description

Glove Bag, For Number of Gloves 1 Pair, Length 20 3/4 in, Includes Belt Clip, Color Beige, Material Canvas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.