Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black
Mfr # 415S24MA-ME
Zoro # G2205406
product price:Â $658.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415S24MA-ME
Zoro #
G2205406
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Depth
24"
Overall Cabinet Width
36"
Overall Cabinet Height
72"
Overall Width
36 in
Overall Height
72 in
Overall Depth
24 in
Panel Material Thickness
22 ga
Door Material Thickness
22 ga
Shelf Material Thickness
22 ga
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.