Panel Saw, 8 In., 4300 rpm, Cut H 64 In.

  • Mfr # 6400

  • Zoro # G2205625


product price:  $5,400.00
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Voltage
120 V AC
Overall Length
120 in
Overall Height
90 in
Cutting Height
64 in
Cutting Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6400
Zoro #
G2205625
UPC #
859901001056
Country of Origin
United States

Dimensions

Overall Length
120 in
Overall Height
90 in
Cutting Height
64 in
Cutting Thickness
1 3/4 in
Blade Dia.
8 in
Cord Length
20 ft
Arbor Size
5/8 in
Blade Diameter
8 in

Details

Item
Panel Saw
Voltage
120 V AC
Corded/Banded
Corded
Item - Panel Saws
Vertical Panel Saw
Cutting Accuracy
+/-0.0156 in
Blade Guard
Removable
Corded/Cordless
Corded
No Load RPM
4300
Amps @ 120V
13.0
Includes
Manual, Saw, Welded Frame
Horsepower
3 hp
Cutting Direction
Horizontal, Vertical
Current
13 A
Phase
Single-Phase
Power Source
Corded
Panel Saw Type
Saw
Max. Blade Speed
4,300 RPM
Accuracy
+/-0.0156 in
Blade Speed - Maximum
4,300 RPM
Includes Blade Guard
Removeable Blade Guard

Description

Panel Saw, Corded, Blade Dia. 8 in, Max. Blade Speed 4,300 RPM, Arbor Size 5/8 in, Current 13 A, Horsepower 3 hp, Cutting Thickness 1 3/4 in, Cutting Height 64 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 90 in, Overall Length 120 in, Voltage 120 V AC, Phase Single-Phase, Cord Length 20 ft, Includes Manual, Saw, Welded Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.