Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Galvanized, 100 PK

  • Mfr # i-60-1 1/2

  • Zoro # G2205691


product price:  $366.99
/pk 100, $3.67/ea
Free Shipping & Returns

Key Features

Type
Saddle Clip
Material
Stainless Steel
Finish
Galvanized
Application
Fastens Grating
Fits Grating Opening Size
3/4 to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
i-60-1 1/2
Zoro #
G2205691
UPC #
-
Country of Origin
United States

Dimensions

Fits Grating Opening Size
3/4 to 1 in
For Screw Size
1/4 in

Details

Item
Saddle Clip
Type
Saddle Clip
Material
Stainless Steel
Finish
Galvanized
Application
Fastens Grating
Fits Bearing Bar Spacing
1 in
Meets/Exceeds
ASTM B-695
Includes
1/4" Screw
Material Grade
316
Standards
ASTM B-695
Product Type
Saddle Clip

Description

Grating Clip, Saddle Clip, 316 Stainless Steel, Fits Bearing Bar Height 1-1/2 to 2 In., Fits Bearing Bar Spacing 3/4 to 1 In., Fits Grating Opening Size 3/4 to 1 In., Meets/Exceeds ASTM B-695, Fastens Grating, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.