Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # 825S24ME

  • Zoro # G2206989


product price:  $676.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825S24ME
Zoro #
G2206989
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
20 ga
Shelf Material Thickness
22 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Shelves, Keys
Material
Steel
Shelf Capacity
250 lbs
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Unassembled
Color
Black
Series
800
Method of Construction
Bolted; Welded
Shelf Adjustment Increments
2 in
Base Type
Frame
Body Panel Type
Solid
Cabinet Locking Mechanism
Keyed
Number of Keys
2
Door Handle Type
Swing
Includes Keys
Yes
Casters Included
No
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products