Straight Blade Connector, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # HBL5669VY

  • Zoro # G2207457


product price:  $27.41
/ea

Key Features

NEMA Receptacle Configuration
6-15R
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL5669VY
Zoro #
G2207457
UPC #
783585013213
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.66 in
For Minimum Cable Diameter
0.22 in
Cord Size
0.220 in to 0.660 in
Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG
Overall Length
2.38 in
Width
1.25 in
Dimensions
2.38 in x 1.25 in x 0.88 in
Wire Size
#18 AWG to #12 AWG
Display Size
Standard
Length
2.38 in
Height
0.88 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Hinged
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
CSA Certified, NEMA WD-6, UL Listed
Resistance Properties
Dust Ignition Proof, Moisture Resistant, Weather Resistant
Voltage
250VAC
Corrosion Resistant
No
Special Features
Moisture, Dust, and Weather Resistant
Antimicrobial
No
Material
Nylon
Grade
Commercial
Power Indicator
No
For Environment
Dry
Housing Material
Thermoplastic Elastomer
Horsepower Rating
1/2 hp
Contact Material
Brass
For Location
Indoor
Minimum Operating Temperature
-40 Degrees C
Market
Commercial, Industrial
Maximum Operating Temperature
75 Degrees C
Polarized
Yes
Power Indicating Light
No
Weight
0.15 lb
Dielectric Strength
Withstands 2,000V minimum.
NEMA Plug Configuration - Plugs and Receptacles
6-15R
Grade - Plugs and Receptacles
Commercial
Cord Range
0.220"-0.660" (5.6-16.8)
Material - Mounting Hardware
Cord Mounted
Wattage
3750 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Valise
Insulation
Insulated Body
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
CSA Certified to C22.2 No. 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 HB or better Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-#12 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Temperature Rating
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Conductor Range
#14 AWG to #12 AWG
Nema Rating
6-15R
Style
Standard
Application
Industrial/Commercial
Number Of Conductors
3-Wire Grounding

Description

• Hinged one piece body design for easy assembly
• Powerful, offsetting cord grips clamp on individual conductors
• Assembly screws are captive and will not fall out while wiring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products