This item is Discontinued.

Hamilton Plte Caster, Rgd, Poly, 8 in., 1000 lb., Blue R-WH-82AYB

Plte Caster, Rgd, Poly, 8 in., 1000 lb., Blue (Discontinued)

  • Mfr # R-WH-82AYB
  • Zoro # G2207554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-WH-82AYB
Zoro #
G2207554
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/2"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"
Plate Size
4" x 4-1/2"
Plate Thickness
1/4"

Details

Caster Brake Included
No
Item
Plate Caster
Caster Sub-Type
Rigid
Caster Load Rating Range
Medium-Duty
Caster Product Group
Rigid Caster
Load Rating
1000 lb
Caster Wheel/Tread Material
Polyurethane
Wheel/Tread Material
Polyurethane
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Swivel Lock Type
No Lock Included
Frame Finish
Enamel
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
All Purpose Industrial and Commercial Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Features
Floor Protective
Standards
ICWM
Includes
Spanner Bushing
Plate Caster Bolt Hole Pattern
B
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Extended Lead
No
Frame Material
Steel
Replacement Wheel
2GU71
Caster Plate Hole Pattern
B
Wheel Color
Blue
Thread Guards
No
Caster Swivel Lock Type
No Lock Included
Durometer
80 Shore A
Load Rating Range
Medium

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.