Zoro Homepage
This item is Discontinued.
Zoro Select Gasket, PTFE, 1/16In T, 12x12In 8764V12062

Gasket, PTFE, 1/16In T, 12x12In (Discontinued)

  • Mfr # 8764V12062
  • Zoro # G2208105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8764V12062
Zoro #
G2208105
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
12 x 12 in.
Thickness
1/16"
Width
12"
Length
12"

Details

Item
GASKET
Material of Construction
PTFE
Type
Sheet
Color
White
Temp. Range (F)
-330 to 500
Continuous Max. Temp. (F)
500

Description

Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.