This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 3A @ 240V AC Contact Rating D2VW-5L2A-1HS

Miniature Sealed Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 3A @ 240V AC Contact Rating (Discontinued)

  • Mfr # D2VW-5L2A-1HS
  • Zoro # G2208175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2VW-5L2A-1HS
Zoro #
G2208175
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.96 in
Height - Snap Action Switch
0.63 in
Width - Snap Action Switch
1.30 in
Depth - Snap Action Switch
0.41 in
Length
1.30"
Height
0.63"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Mounting Dimension
0.41 x 0.87" Centers
Depth
0.41"
Actuator Length
0.96"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
3A @ 240V
Contact Form- Switches
SPDT
Terminal Type
Solder/Quick Connect
Housing Material
Phenolic
Operating Force
8.12 oz
Over Travel
0.032 in
Electrical Connection - Snap Action Switch
Solder/Quick Connect
Max. Pretravel
0.063 in
Differential Travel
0.020 in
Current Rating
3A
Contact Form
SPDT
Watertight - Snap Action Switch
Yes
Type of Actuator
Short Hinge Roller Lever
Release Force
0.71 oz
Operating Temp. Range
-40 Degrees to 194 Degrees F
Voltage Rating
125/250VAC
Series
D2VW
Standards
CSA, EN 61058-1, IEC 1058-1, UL Listed
AC Contact Rating
3 A @ 240 V
Overtravel
0.032 in
Actuator Style
Hinge Roller Lever
Differential Travel - Maximum
0.02 in
Pretravel
0.063 in
Electrical Connection
Quick Connect

Description

Sealed Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 3A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.96 in, Height - Snap Action Switch 0.63 in, Width - Snap Action Switch 1.30 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch Solder/Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series D2VW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.