Open Fuse Block, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 20308

  • Zoro # G2208385


product price:  $32.15
/ea

Key Features

UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20308
Zoro #
G2208385
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 2 AWG
Width
3 in
Length
3 in
Height
1.38 in
For Fuse Size
2 in L x 9/16 in dia
Mounting Hole Dia.
0.19 in
Overall Height
1.38 in
Wire Size - Maximum
2 AWG
Overall Length
3 in
Overall Width
3 in
Wire Size - Minimum
14 AWG

Details

Item
Open Fuse Block
UL Class
H; K5
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
H
Standards
CSA Certified, UL Listed
Fuse Type
Industrial
For Fuse Series
OT, RF, NON, REN
Features
Spring Reinforced Clip
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Class H, Class K5
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
50 kA
Fits Fuse Block Style
Non-Rejection
Rated Torque (In.-Lb.)
35 lb-in
Fuse Block or Holder DC Voltage Rating
250VDC
Fuse Block or Holder AC Voltage Rating
250VAC
Installation Mounting
Direct Screw Mount
Max Fuse Rating
30 A
Fuse Installation Method
Clip-in
Short Circuit Current Rating (SCCR)
50
Short Description
Fuse Bases 250V 30A Class H/K 3-pole Tin-Plate AL Box with Reinforced Clip
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
DC Voltage Rating
250 V DC
AC Voltage Rating
250 V AC
Current - Maximum
30 A
Current - Minimum
0 A

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 3, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series 2HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 1.38 in, Width 3 in, Length 3 in, Spring Reinforced Clip Yes, Features Spring Reinforced Clip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.