Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTE EXCEL 46
Zoro #
G2208482
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
5 gal.
Details
Item
Premium Circulating Oil
Container Type
Pail
Flash Point
226 Degrees C
Standards
Dension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
Viscosity Index
97
SAE Grade
15
Four-Ball Wear
Not Specified
ISO Viscosity Grade
46
Application
For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
Series
DTE Excel 46
Pour Point
-33 Degrees C
Timken OK Load
Not Specified
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Description
Premium Hydraulic Oil, SAE Grade 15, ISO Viscosity Grade 46, Viscosity SUS @ 100 Degrees Fahrenheit 40, Flash Point 240 Degrees Fahrenheit, Pour Point -20 Degrees Fahrenheit, Container Size 5 Gallons, Product Head DTE Excel 46 Inches, Amada, Nonzinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.