Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, 208-230/460V AC, Black

  • Mfr # TNER020L-60

  • Zoro # G2208720


product price:  $7,700.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNER020L-60
Zoro #
G2208720
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
22 13/16 in
Housing Width
8 13/16 in
Housing Length
20 in
Manufacturers Warranty Length
1 yr, 5 yr Brake Warranty
Controller Cord Length
2 1/2 ft
Body Length
20 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
60 ft
Minimum Retracted Length
22 13/16 in
Body Depth
15 in
Lifting Hook Opening Width
1 1/2 in
Body Width
8 13/16 in

Details

Color
Black
Electric Hoist Item
Theatre Chain Hoist
Hoist Lift
60 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Plug and Play Voltage Changer
Lift Speed
8 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 13/16 in
Motor HP
1.3 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, BGV-D8, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/EC, EC Machinery Directive 2006/42/EC, EN14492-2, EN60204-1, EN60204-32, EN61000-6-2, EN61000-6-4, EN818-7, ENISO 12100, ENISO 13850, FEM 9.511, FEM 9.682, FEM 9.683, IEC 34-5, IEC 529, ISO 4301, JIS B 8815, NFPA 70, RoHS Compliant, VPLT 2.0
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
5.6 A
Number of Speeds
1
Classification
H3
Lubrication
Grease
Finish
Enamel
Thermal Protection
Included
Item
Electric Chain Hoist
Reeving
1
Hz
60
Trolley Configuration
Hook Mounted
Clutch
Friction
Brake
Pull Rotor Motor
Motor Horsepower
1 1/4 hp
Programmable
Non-Programmable
For Outdoor Use
Yes
Features
Easy Lift Handles, Non-Drip, Grease-Packed Gearbox, Plug and Play Voltage Changer, Quiet Load Sheave, Self-Adjusting Pull-Rotor Motor Brake, Standard Overload Protection, Unique Chain Guide
Body Finish
Enamel
Current at Min. Voltage
5.6 A
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Hoist IP Rating
IP55
Body Material
Aluminum
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Included Components
Chain Container, Safety Latch Hook
Starts and Stops per Hour
150
Chain Finish
Nickel Plated
Brake Type
Pull Rotor
Duty Classification
H3
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Number of Reeves
1
Maximum Lifting Capacity
4,000 lb
Headroom
22 13/16 in
Fixed Lift Speed
8 fpm
Includes Clutch
Clutch Included
Current at Max. Voltage
2.8 A
Operating Voltage
208-230/460V AC
Resistance Properties
Nickel Plated Chain, Plated hardware, Powder coated IP55 body
Chain Grade
Grade 80
Chain Material
Nickel Plated

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 8 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 60 ft, Current at Minimum Voltage 5.6 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.