Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM020L-L-FG-10

  • Zoro # G2208906


product price:  $15,689.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM020L-L-FG-10
Zoro #
G2208906
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
4 21/64 in
Housing Length
27 7/8 in
Housing Depth
22 7/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
11 11/16 in
Min. Radius Curve
31 1/2 in
Controller Cord Length
6 ft
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
1 yr
Body Width
11 11/16 in
For Minimum Beam Height
4 29/32 in
Lifting Hook Opening Width
22 7/16 in
Body Depth
22 7/16 in
Minimum Retracted Length
22 13/32 in
For Max. Beam Flange Width
6 1/32 in
Body Length
27 7/8 in
Trolley Wheel Diameter
4 21/64 in
Minimum Radius Curve
31 1/2 in
Maximum Lifting Length
10 ft

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 7/16 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Wheel Material
Stainless Steel
Trolley Configuration
Motorized Trolley
Clutch
Friction
Control
110V Push Button Control Pendant
Lubrication
Food Grade Oil
Control Cord
6 ft
Trolley Speed
40 fpm
Amps @ Low Volts
2.4 A
Brake
DC Current
Reeving
1
Thermal Protection
Included
Hz
60
Number of Speeds
1
Item
Electric Chain Hoist
Classification
H4
Finish
Epoxy Paint
For Outdoor Use
Yes
Starts and Stops per Hour
360
Headroom
22 13/32 in
Body Finish
Epoxy Painted
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Trolley IP Rating
IP55
Maximum Lifting Capacity
4,000 lb
Brake Type
DC Current
Trolley Wheel Material
Stainless Steel
Fixed Lift Speed
14 fpm
Includes Clutch
Clutch Included
Current at Min. Voltage
8.6 A
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
Number of Reeves
1
Chain Finish
Nickel Plated
Mount Type
Motorized Trolley
Duty Classification
H4
Pendant IP Rating
IP65
Current at Max. Voltage
1.7 A
Includes Brake
Brake Included
Body Material
Aluminum
Controls
Push Button Pendant
Number of Load Chains
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Chain Grade
Grade 80
Chain Material
Alloy Steel
Clutch Type
Friction
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Motor Horsepower
2 3/8 hp
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 13/32 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.