Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, White

  • Mfr # NERM010L-L-FG-20

  • Zoro # G2208915


product price:  $11,823.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM010L-L-FG-20
Zoro #
G2208915
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
24 1/8 in
Min. Radius Curve
31 1/2 in
Housing Depth
17 1/8 in
Trolley Wheel Dia.
3 3/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
9 11/16 in
Body Width
9 11/16 in
Controller Cord Length
16 ft
Body Depth
17 1/8 in
Minimum Retracted Length
17 3/32 in
Body Length
24 1/8 in
Minimum Radius Curve
31 1/2 in
Lifting Hook Opening Width
17 1/8 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
5 3/32 in
Maximum Lifting Length
20 ft
For Max. Beam Flange Width
5 in
For Min. Beam Flange Width
2 9/32 in
Trolley Wheel Diameter
3 3/4 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Motorized Trolley, Quick Disconnect Plugs On Pendant
Lift Speed
14 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Motorized Trolley
Reeving
1
Trolley Speed
40 fpm
Clutch
Friction
Fits Beam Flange W
2-9/32 in to 5 in
Classification
H4
Control Cord
16 ft
Lubrication
Food Grade Oil
Hz
60
Item
Electric Chain Hoist
Number of Speeds
1
Brake
DC Current
Thermal Protection
Included
Wheel Material
Stainless Steel
Amps @ Low Volts
4.8 A
Finish
Epoxy Paint
Control
110V Push Button Control Pendant
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Headroom
17 3/32 in
Number of Load Chains
1
Brake Type
DC Current
Chain Grade
Grade 80
Trolley IP Rating
IP55
Starts and Stops per Hour
360
Current at Min. Voltage
4.8 A
Controls
Push Button Pendant
Motor Horsepower
1 1/4 hp
Overload Protection Included
Yes
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Lifting Capacity
2,000 lb
Duty Classification
H4
Trolley Wheel Material
Stainless Steel
Mount Type
Motorized Trolley
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Programmable
Non-Programmable
Features
FDA Approved Food-Safe Oil, Grease and Lubricants
For Outdoor Use
Yes
Current at Max. Voltage
1.7 A
Clutch Type
Friction
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Body Finish
Epoxy Painted
Pendant IP Rating
IP65
Fixed Lift Speed
14 fpm
Includes Clutch
Clutch Included
Resistance Properties
Chip Resistant, Corrosion Resistant, Rust Resistant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 17 3/32 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.