Electric Chain Hoist, 4,000 lb, 20 ft, Geared Trolley, 460V AC, White

  • Mfr # NERG020LD-FG-20

  • Zoro # G2208976


product price:  $12,457.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG020LD-FG-20
Zoro #
G2208976
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
25 in
Housing Width
11 11/16 in
Housing Length
27 7/8 in
Trolley Wheel Dia.
3 23/64 in
Lifting Hook Opening Width
25 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
6 1/32 in
Minimum Retracted Length
22 19/32 in
Controller Cord Length
16 ft
For Minimum Beam Height
5 in
Body Width
11 11/16 in
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
3 7/32 in
Body Depth
25 in
Trolley Wheel Diameter
3 23/64 in
Body Length
27 7/8 in
Minimum Radius Curve
59 3/32 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Trolley Configuration
Geared Trolley
Wheel Material
Stainless Steel
Lubrication
Food Grade Oil
Brake
DC Current
Control
110V Push Button Control Pendant
Control Cord
16 ft
Reeving
1
Classification
H4
Number of Speeds
2
Finish
Epoxy Paint
Item
Electric Chain Hoist
Thermal Protection
Included
Amps @ Low Volts
2.4 A
Clutch
Friction
Current at Max. Voltage
2.4 A
Brake Type
DC Current
Pendant IP Rating
IP65
Maximum Lift Speed
14 fpm
Maximum Lifting Capacity
4,000 lb
Body Finish
Epoxy Painted
Current at Min. Voltage
2.4 A
Motor Horsepower
2 3/8 hp
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Chain Finish
Epoxy Painted
Programmable
Programmable by VFD
Minimum Lift Speed
2.5 fpm
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Load Chains
1
Starts and Stops per Hour
120, 240
Mount Type
Geared Trolley
Controls
Push Button Pendant
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Duty Classification
H4
Clutch Type
Friction
Trolley Wheel Material
Stainless Steel
Headroom
25 in
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.