Electric Chain Hoist, 4,000 lb, 15 ft, Geared Trolley, 460V AC, White

  • Mfr # NERG020LD-FG-15

  • Zoro # G2208985


product price:  $11,291.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERG020LD-FG-15
Zoro #
G2208985
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
25 in
Housing Width
11 11/16 in
Trolley Wheel Dia.
3 23/64 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 7/8 in
For Max. Beam Flange Width
6 1/32 in
Maximum Lifting Length
15 ft
Body Length
27 7/8 in
Minimum Radius Curve
59 3/32 in
Lifting Hook Opening Width
25 in
Minimum Retracted Length
22 19/32 in
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
11 ft
Body Depth
25 in
Trolley Wheel Diameter
3 23/64 in
Body Width
11 11/16 in
For Minimum Beam Height
5 in

Details

Color
White
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Amps @ Low Volts
2.4 A
Lubrication
Food Grade Oil
Wheel Material
Stainless Steel
Classification
H4
Control
110V Push Button Control Pendant
Thermal Protection
Included
Control Cord
11 ft
Trolley Configuration
Geared Trolley
Hz
60
Item
Electric Chain Hoist
Clutch
Friction
Finish
Epoxy Paint
Number of Speeds
2
Brake
DC Current
Controls
Push Button Pendant
Brake Type
DC Current
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Max. Voltage
2.4 A
Number of Reeves
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Epoxy Painted
Duty Classification
H4
Clutch Type
Friction
Starts and Stops per Hour
120, 240
Maximum Lifting Capacity
4,000 lb
Trolley Wheel Material
Stainless Steel
Includes Brake
Brake Included
Mount Type
Geared Trolley
Pendant IP Rating
IP65
Minimum Lift Speed
2.5 fpm
Programmable
Programmable by VFD
Overload Protection Included
Yes
Motor Horsepower
2 3/8 hp
Current at Min. Voltage
2.4 A
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Chain Finish
Epoxy Painted
Includes Clutch
Clutch Included
Maximum Lift Speed
14 fpm
Headroom
25 in
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.4 A, Current at Maximum Voltage 2.4 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.