19" Equipment Rack Enclosure - 42U with Fans, Casters

  • Mfr # EREN42-E

  • Zoro # G2209405


product price:  $1,154.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Height
81 1/8 in
Material
Steel
Width
23.6 in
Depth
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EREN42-E
Zoro #
G2209405
UPC #
-
Country of Origin
China

Dimensions

Overall Height
81 1/8 in
Width
23.6 in
Depth
23.6 in
Height
81.1 in
Overall Width
23 5/8 in
Overall Depth
23 5/8 in

Details

Item
Equipment Rack Enclosure
Color
Black
Material
Steel
Finish
Powder Coated
Includes
Casters, Door, Fans, Leveling Feet
Features
Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door
Number of Spaces
42
Product Type
Rack Enclosure
Overall Load Capacity
1,000 lb
Rack Units
42

Description

Equipment Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 81 1/8 in, Overall Width 23 5/8 in, Overall Depth 23 5/8 in, Overall Load Capacity 1,000 lb, Rack Units 42, Includes Casters, Door, Fans, Leveling Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.